NTN
NTN
4T-A2126
NTN NTN
Description
A2126 TAPERED RLR BRG CUP ; SGL 1.2595"X0.3125" STL
Bearing Cup; A2126 Basic Number; Standard Precision; 1.26" Outside Diameter; 5/16" Width; Single Row of Roller
Part #
A2126
BDI #
17142711
Details
52.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-A2126/p/17142711
Your Price
$ 52.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.02
EAN
4547359462975
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
A2126
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; A2126 Basic Number; Standard Precision; 1.26" Outside Diameter; 5/16" Width; Single Row of Roller
Outside Diameter
1.26 Inch | 32.004 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


