NTN
NTN
4T-A6162
NTN NTN
Description
4T-A6162 TAPERED RLR BRG CUP ; SGL 1.625"X0.3437" STL
Bearing Cup; A6162 Basic Number; Standard Precision; 1-5/8" Outside Diameter; 11/32" Width; Single Row of Roller
Part #
A6162
BDI #
17142719
Details
39.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-A6162/p/17142719
Your Price
$ 39.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.035
EAN
4547359463064
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
A6162
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
A6162
Long Description
Bearing Cup; A6162 Basic Number; Standard Precision; 1-5/8" Outside Diameter; 11/32" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
0.344 Inch | 8.738 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


