NTN
NTN
4T-H212710
NTN NTN
Description
4T-H212710 TAPERED RLR BRG CUP ; 4.8809"X1.3386"
Bearing Cup; H212710 Basic Number; Standard Precision; 4.881" Outside Diameter; 1.339" Width; Single Row of Roller
Part #
H212710
BDI #
17142729
Details
119.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-H212710/p/17142729
Your Price
$ 119.19 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.68
EAN
4547359664218
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
H212710
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.499
Long Description
Bearing Cup; H212710 Basic Number; Standard Precision; 4.881" Outside Diameter; 1.339" Width; Single Row of Roller
Width
1.339 Inch | 34.011 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.881 Inch | 123.977 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


