NTN
NTN
4T-H242610
NTN NTN
Description
H242610 TAPERED RLR BRG CUP ; SGL 13.25"X3.0625" STL
Bearing Cup; H242610 Basic Number; Standard Precision; 13-1/4" Outside Diameter; 3-1/16" Width; Single Row of Roller
Part #
H242610
BDI #
17142731
Details
2067.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-H242610/p/17142731
Your Price
$ 2,067.64 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
11
EAN
4547359887228
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
H242610
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
24.251
Long Description
Bearing Cup; H242610 Basic Number; Standard Precision; 13-1/4" Outside Diameter; 3-1/16" Width; Single Row of Roller
Outside Diameter
13.25 Inch | 336.55 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
3.063 Inch | 77.8 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


