NTN
NTN
4T-H715310
NTN NTN
Description
4T-H715310 ; POR TAPERED ROLLER BEARING
Bearing Cup; H715310 Basic Number; Standard Precision; 5-1/2" Outside Diameter; 1-7/16" Width; Single Row of Roller
Part #
4T-H715310
BDI #
17142741
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-H715310/p/17142741
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
EAN
4547359477672
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
H715310
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2.51327
Long Description
Bearing Cup; H715310 Basic Number; Standard Precision; 5-1/2" Outside Diameter; 1-7/16" Width; Single Row of Roller
Width
1.438 Inch | 36.525 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
5.5 Inch | 139.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh