NTN
NTN
4T-H924010
NTN NTN
Description
4T-H924010 TAPERED RLR BRG CUP ; 8.4375"X1.1688"
Bearing Cup; H924010 Basic Number; Standard Precision; 8-7/16" Outside Diameter; 1.169" Width; Single Row of Roller
Part #
H924010
BDI #
17141925
Details
767.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-H924010/p/17141925
Your Price
$ 767.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
EAN
4547359477955
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
H924010
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
6.15089
Long Description
Bearing Cup; H924010 Basic Number; Standard Precision; 8-7/16" Outside Diameter; 1.169" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
1.169 Inch | 29.693 Millimeter
Outside Diameter
8.438 Inch | 214.325 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


