NTN
NTN
4T-H924045
NTN NTN
Description
4T-H924045 TAPERED RLR BRG CONE ; 4.375"X2.0625"
Bearing Cone; H924045 Basic Number; Standard Precision; 4-3/8" Bore; 2-1/16" Width; Single Row of Roller
Part #
H924045
BDI #
1203136
Details
1404.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-H924045/p/1203136
Your Price
$ 1,404.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
5.64
EAN
4547359477962
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
H924045
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty | Through Hardened Steel Material
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; H924045 Basic Number; Standard Precision; 4-3/8" Bore; 2-1/16" Width; Single Row of Roller
Width
2.063 Inch | 52.4 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
4.375 Inch | 111.125 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


