NTN
NTN
4T-HH221449
NTN NTN
Description
4T-HH221449 TAPERED RLR BRG CONE ; 4"X2.265"
Bearing Cone; HH221449 Basic Number; Standard Precision; 4" Bore; 2.265" Width; Single Row of Roller
Part #
HH221449
BDI #
17147508
Details
616.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-HH221449/p/17147508
Your Price
$ 616.86 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
10.886
EAN
4547359474305
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HH221449
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty | Sheet Metal Cage | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; HH221449 Basic Number; Standard Precision; 4" Bore; 2.265" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.265 Inch | 57.531 Millimeter
Bore
4 Inch | 101.6 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


