NTN
NTN
4T-HH228310
NTN NTN
Description
4T-HH228310 TAPERED RLR BRG CUP ; SGL 10"X2.4375" STL
Bearing Cup; HH228310 Basic Number; Standard Precision; 10" Outside Diameter; 2-7/16" Width; Single Row of Roller
Part #
HH228310
BDI #
17141934
Details
1630.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-HH228310/p/17141934
Your Price
$ 1,630.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
6.04
EAN
4547359474374
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
HH228310
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
HH228310
Long Description
Bearing Cup; HH228310 Basic Number; Standard Precision; 10" Outside Diameter; 2-7/16" Width; Single Row of Roller
Outside Diameter
10 Inch | 254 Millimeter
Width
2.438 Inch | 61.925 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


