NTN
NTN
4T-HH228340
NTN NTN
Description
4T-HH228340 TAPERED RLR BRG CONE ; 4.75"X3.25"
Bearing Cone; HH228340 Basic Number; Standard Precision; 4-3/4" Bore; 3-1/4" Width; Single Row of Roller
Part #
HH228340
BDI #
17141936
Details
3641.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-HH228340/p/17141936
Your Price
$ 3,641.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
15.19
EAN
4547359474398
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HH228340
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; HH228340 Basic Number; Standard Precision; 4-3/4" Bore; 3-1/4" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
4.75 Inch | 120.65 Millimeter
Width
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


