NTN
NTN
4T-HH228344
NTN NTN
Description
4T-HH228344 TAPERED RLR BRG CONE ; 4.875"X3.25"
Bearing Cone; HH228344 Basic Number; Standard Precision; 4-7/8" Bore; 3-1/4" Width; Single Row of Roller
Part #
HH228344
BDI #
17141938
Details
4345.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-HH228344/p/17141938
Your Price
$ 4,345.42 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
12.3
EAN
4547359887464
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HH228344
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; HH228344 Basic Number; Standard Precision; 4-7/8" Bore; 3-1/4" Width; Single Row of Roller
Width
3.25 Inch | 82.55 Millimeter
Bore
4.875 Inch | 123.825 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


