NTN
NTN
4T-HH926710
NTN NTN
Description
HH926710 TAPERED RLR BRG CUP ; SGL 9"X1.5" STL
Bearing Cup; HH926710 Basic Number; Standard Precision; 9" Outside Diameter; 1-1/2" Width; Single Row of Roller
Part #
HH926710
BDI #
17141945
Details
2451.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-HH926710/p/17141945
Your Price
$ 2,451.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
7
EAN
4547359888805
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HH926710
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
15.432
Long Description
Bearing Cup; HH926710 Basic Number; Standard Precision; 9" Outside Diameter; 1-1/2" Width; Single Row of Roller
Width
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
9 Inch | 228.6 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


