NTN
NTN
4T-HM212047
NTN NTN
Description
HM212047 TAPERED RLR BRG CONE ; 2.5"X1.51"
Bearing Cone; HM212047 Basic Number; Standard Precision; 2-1/2" Bore; 1.51" Width; Single Row of Roller
Part #
HM212047
BDI #
17141953
Details
88.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-HM212047/p/17141953
Your Price
$ 88.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.338
EAN
4547359474824
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM212047
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; HM212047 Basic Number; Standard Precision; 2-1/2" Bore; 1.51" Width; Single Row of Roller
Width
1.51 Inch | 38.354 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


