NTN
NTN
4T-HM215249
NTN NTN
Description
4T-HM215249 TAPERED RLR BRG CONE ; 2.9916"X1.5354"
Bearing Cone; HM215249 Basic Number; Standard Precision; 2.992" Bore; 1.535" Width; Single Row of Roller
Part #
HM215249
BDI #
17141961
Details
276.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-HM215249/p/17141961
Your Price
$ 276.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.42
EAN
4547359664287
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM215249
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; HM215249 Basic Number; Standard Precision; 2.992" Bore; 1.535" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
2.992 Inch | 75.997 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.535 Inch | 38.989 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


