NTN
NTN
4T-HM218210
NTN NTN
Description
4T-HM218210 TAPERED RLR BRG CUP ; SGL 5.7864"X1.2795" STL
Bearing Cup; HM218210 Basic Number; Standard Precision; 5.786" Outside Diameter; 1.28" Width; Single Row of Roller
Part #
HM218210
BDI #
17141962
Details
47.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-HM218210/p/17141962
Your Price
$ 47.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.779
EAN
4547359474916
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HM218210
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; HM218210 Basic Number; Standard Precision; 5.786" Outside Diameter; 1.28" Width; Single Row of Roller
Width
1.28 Inch | 32.512 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
5.786 Inch | 146.964 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


