NTN
NTN
4T-HM220149
NTN NTN
Description
4T-HM220149 TAPERED RLR BRG CONE ; 3.936"X1.6535"
Bearing Cone; HM220149 Basic Number; Standard Precision; 3.936" Bore; 1.654" Width; Single Row of Roller
Part #
HM220149
BDI #
17141967
Details
358.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-HM220149/p/17141967
Your Price
$ 358.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.98
EAN
4547359664300
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM220149
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; HM220149 Basic Number; Standard Precision; 3.936" Bore; 1.654" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.654 Inch | 42.012 Millimeter
Bore
3.936 Inch | 99.974 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


