NTN
NTN
4T-HM231110
NTN NTN
Description
4T-HM231110 TAPERED RLR BRG CUP ; SGL 9.3125"X1.75" STL
Bearing Cup; HM231110 Basic Number; Standard Precision; 9-5/16" Outside Diameter; 1-3/4" Width; Single Row of Roller
Part #
HM231110
BDI #
17147554
Details
744.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-HM231110/p/17147554
Your Price
$ 744.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
6.19
EAN
4547359075052
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
HM231110
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
13.638
Long Description
Bearing Cup; HM231110 Basic Number; Standard Precision; 9-5/16" Outside Diameter; 1-3/4" Width; Single Row of Roller
Width
1.75 Inch | 44.45 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
9.313 Inch | 236.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


