NTN
NTN
4T-HM803110PX1
NTN NTN
Description
4T-HM803110PX1 TAPERED RLR BRG CUP ; SGL 3.5"X0.9063" STL
Bearing Cup; HM803110PX1 Basic Number; PX1 Precision; 3-1/2" Outside Diameter; 29/32" Width; Single Row of Roller
Part #
HM803110PX1
BDI #
17142749
Details
41.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-HM803110PX1/p/17142749
Your Price
$ 41.22 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.315
EAN
4547359475210
Product Group - BDI
B04334
Precision Class
PX1
Component
Cup
Basic Number
HM803110PX1
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.694
Long Description
Bearing Cup; HM803110PX1 Basic Number; PX1 Precision; 3-1/2" Outside Diameter; 29/32" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.906 Inch | 23.012 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


