NTN
NTN
4T-HM81610PX3
NTN NTN
Description
4T-HM81610PX3 TAPERED RLR BRG CUP ; 1.8494"X0.6299"
Bearing Cup; HM81610PX3 Basic Number; PX3 Precision; 1.849" Outside Diameter; 0.63" Width; Single Row of Roller
Part #
HM81610PX3
BDI #
17142782
Details
62.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-HM81610PX3/p/17142782
Your Price
$ 62.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.08
EAN
4547359475852
Product Group - BDI
B04334
Precision Class
PX3
Component
Cup
Basic Number
HM81610PX3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.176
Long Description
Bearing Cup; HM81610PX3 Basic Number; PX3 Precision; 1.849" Outside Diameter; 0.63" Width; Single Row of Roller
Outside Diameter
1.849 Inch | 46.965 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.63 Inch | 16.002 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


