NTN
NTN
4T-HM81649PX3
NTN NTN
Description
4T-HM81649PX3 TAPERED RLR BRG CONE ; 0.6294"X0.8268"
Bearing Cone; HM81649PX3 Basic Number; PX3 Precision; 0.629" Bore; 0.827" Width; Single Row of Roller
Part #
HM81649PX3
BDI #
17142783
Details
191.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-HM81649PX3/p/17142783
Your Price
$ 191.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.11
EAN
4547359475869
Product Group - BDI
B04334
Precision Class
PX3
Component
Cone
Basic Number
HM81649PX3
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; HM81649PX3 Basic Number; PX3 Precision; 0.629" Bore; 0.827" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.827 Inch | 21.006 Millimeter
Bore
0.629 Inch | 15.977 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


