NTN
NTN
4T-HM88542
NTN NTN
Description
HM88542 TAPERED RLR BRG CONE ; 1.25"X1.0928"
Bearing Cone; HM88542 Basic Number; Standard Precision; 1-1/4" Bore; 1-3/32" Width; Single Row of Roller
Part #
HM88542
BDI #
1220218
Details
47.37
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-HM88542/p/1220218
Your Price
$ 47.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.376
EAN
4547359475937
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
HM88542
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; HM88542 Basic Number; Standard Precision; 1-1/4" Bore; 1-3/32" Width; Single Row of Roller
Bore
1.25 Inch | 31.75 Millimeter
Width
1.094 Inch | 27.788 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


