NTN
NTN
4T-HM88611
NTN NTN
Description
4T-HM88611 ; POR TAPERED ROLLER BEARING
Bearing Cup; HM88611 Basic Number; Standard Precision; 2.834" Outside Diameter; 27/32" Width; Single Row of Roller
Part #
4T-HM88611
BDI #
17142795
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-HM88611/p/17142795
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
EAN
4547359476088
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HM88611
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.46297
Long Description
Bearing Cup; HM88611 Basic Number; Standard Precision; 2.834" Outside Diameter; 27/32" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
0.844 Inch | 21.443 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
2.834 Inch | 71.973 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


