NTN
NTN
4T-HM89210
NTN NTN
Description
4T-HM89210 TAPERED RLR BRG CUP ; SGL 3.125"X0.8923" STL
Bearing Cup; HM89210 Basic Number; Standard Precision; 3-1/8" Outside Diameter; 0.892" Width; Single Row of Roller
Part #
HM89210
BDI #
17142799
Details
35.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-HM89210/p/17142799
Your Price
$ 35.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.25
EAN
4547359476248
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
HM89210
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
HM89210
Long Description
Bearing Cup; HM89210 Basic Number; Standard Precision; 3-1/8" Outside Diameter; 0.892" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.125 Inch | 79.375 Millimeter
Width
0.892 Inch | 22.657 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


