NTN
NTN
4T-JH211749PK
NTN NTN
Description
NTN 4T-JH211749PK
Bearing Cone; JH211749PK Basic Number; Standard Precision; 2.559" Bore; 1-33/64" Width; Single Row of Roller
Part #
4T-JH211749PK
BDI #
26286328
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-JH211749PK/p/26286328
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JH211749PK
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; JH211749PK Basic Number; Standard Precision; 2.559" Bore; 1-33/64" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.516 Inch | 38.506 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.559 Inch | 64.999 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


