NTN
NTN
4T-JH415647
NTN NTN
Description
4T-JH415647 TAPERED RLR BRG CONE ; 75MMX51MM
Bearing Cone; JH415647 Basic Number; Standard Precision; 2-61/64" Bore; 2.008" Width; Single Row of Roller
Part #
JH415647
BDI #
17142050
Details
355.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-JH415647/p/17142050
Your Price
$ 355.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
2.623
EAN
4547359479171
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JH415647
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; JH415647 Basic Number; Standard Precision; 2-61/64" Bore; 2.008" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
2.953 Inch | 75.006 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
2.008 Inch | 51.003 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


