NTN
NTN
4T-JHM318410
NTN NTN
Description
4T-JHM318410 TAPERED RLR BRG CUP ; SGL 155MMX35.5MM STL
Bearing Cup; JHM318410 Basic Number; Standard Precision; 6.102" Outside Diameter; 1.398" Width; Single Row of Roller
Part #
JHM318410
BDI #
17142052
Details
183.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-JHM318410/p/17142052
Your Price
$ 183.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
EAN
4547359478846
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
JHM318410
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; JHM318410 Basic Number; Standard Precision; 6.102" Outside Diameter; 1.398" Width; Single Row of Roller
Width
1.398 Inch | 35.509 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.102 Inch | 154.991 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


