NTN
NTN
4T-JHM720210
NTN NTN
Description
4T-JHM720210 TAPERED RLR BRG CUP ; SGL 155MMX28MM STL
Bearing Cup; JHM720210 Basic Number; Standard Precision; 160MM Outside Diameter; 32MM Width; Single Row of Roller
Part #
JHM720210
BDI #
17147860
Details
154.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-JHM720210/p/17147860
Your Price
$ 154.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.97
EAN
4547359478983
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
JHM720210
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Heavy Medium Duty | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; JHM720210 Basic Number; Standard Precision; 160MM Outside Diameter; 32MM Width; Single Row of Roller
Width
1.26 Inch | 32 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.299 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh