NTN
NTN
4T-JHM840410
NTN NTN
Description
4T-JHM840410 TAPERED RLR BRG CUP ; NON-RETURNABLE SGL 300MMX51MM STL
Bearing Cup; JHM840410 Basic Number; Standard Precision; 11.811" Outside Diameter; 2.008" Width; Single Row of Roller
Part #
4T-JHM840410
BDI #
17142066
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-JHM840410/p/17142066
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
5.16
EAN
4547359479027
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
JHM840410
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; JHM840410 Basic Number; Standard Precision; 11.811" Outside Diameter; 2.008" Width; Single Row of Roller
Outside Diameter
11.811 Inch | 299.999 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
2.008 Inch | 51.003 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


