NTN
NTN
4T-JHM840449E1
NTN NTN
Description
JHM840449E1 TAPERED RLR BRG CONE ; 200MMX62MM
Bearing Cone; JHM840449E1 Basic Number; Standard Precision; 7.874" Bore; 2.441" Width; Single Row of Roller
Part #
JHM840449E1
BDI #
17142068
Details
3502.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-JHM840449E1/p/17142068
Your Price
$ 3,502.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
10.3
EAN
4547359653106
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
JHM840449E1
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Heavy Medium Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; JHM840449E1 Basic Number; Standard Precision; 7.874" Bore; 2.441" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
7.874 Inch | 200 Millimeter
Width
2.441 Inch | 62.001 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


