NTN
NTN
4T-JL26710
NTN NTN
Description
4T-JL26710 TAPERED ROLLER BEARING
Bearing Cup; JL26710 Basic Number; Standard Precision; 2.087" Outside Diameter; 29/64" Width; Single Row of Roller
Part #
JL26710
BDI #
17142069
Details
39.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-JL26710/p/17142069
Your Price
$ 39.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.04
EAN
0692314514887
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
JL26710
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.09
Long Description
Bearing Cup; JL26710 Basic Number; Standard Precision; 2.087" Outside Diameter; 29/64" Width; Single Row of Roller
Outside Diameter
2.087 Inch | 53.01 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.453 Inch | 11.506 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


