NTN
NTN
4T-JL68145
NTN NTN
Description
JL68145 TAPERED RLR BRG CONE ; 35MMX18.461MM
Bearing Cone; JL68145 Basic Number; Standard Precision; 1.378" Bore; 0.727" Width; Single Row of Roller
Part #
JL68145
BDI #
17142072
Details
41.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-JL68145/p/17142072
Your Price
$ 41.65 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.12
EAN
4547359479928
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JL68145
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; JL68145 Basic Number; Standard Precision; 1.378" Bore; 0.727" Width; Single Row of Roller
Bore
1.378 Inch | 35.001 Millimeter
Width
0.727 Inch | 18.466 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


