NTN
NTN
4T-JL724314
NTN NTN
Description
4T-JL724314 ; POR TAPERED ROLLER BEARING
Bearing Cup; JL724314 Basic Number; Standard Precision; 6.693" Outside Diameter; 3/4" Width; Single Row of Roller
Part #
4T-JL724314
BDI #
17142080
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-JL724314/p/17142080
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0
EAN
0692314514986
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
JL724314
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.294
Long Description
Bearing Cup; JL724314 Basic Number; Standard Precision; 6.693" Outside Diameter; 3/4" Width; Single Row of Roller
Outside Diameter
6.693 Inch | 170.002 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


