NTN
NTN
4T-JL819310
NTN NTN
Description
4T-JL819310 TAPERED RLR BRG CUP ; SGL 135MMX14MM STL
Bearing Cup; JL819310 Basic Number; Standard Precision; 5.315" Outside Diameter; 0.551" Width; Single Row of Roller
Part #
JL819310
BDI #
17142081
Details
103.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-JL819310/p/17142081
Your Price
$ 103.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.26
EAN
4547359664386
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
JL819310
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.573
Long Description
Bearing Cup; JL819310 Basic Number; Standard Precision; 5.315" Outside Diameter; 0.551" Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
0.551 Inch | 13.995 Millimeter
Outside Diameter
5.315 Inch | 135.001 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


