NTN
NTN
4T-JL819349
NTN NTN
Description
4T-JL819349 TAPERED RLR BRG CONE ; 95MMX20MM
Bearing Cone; JL819349 Basic Number; Standard Precision; 3.74" Bore; 0.787" Width; Single Row of Roller
Part #
JL819349
BDI #
17142082
Details
160.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-JL819349/p/17142082
Your Price
$ 160.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.576
EAN
4547359664393
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JL819349
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; JL819349 Basic Number; Standard Precision; 3.74" Bore; 0.787" Width; Single Row of Roller
Bore
3.74 Inch | 94.996 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Width
0.787 Inch | 19.99 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


