NTN
NTN
4T-JLM104948
NTN NTN
Description
4T-JLM104948 TAPERED RLR BRG CONE ; 50MMX21.5MM
Bearing Cone; JLM104948 Basic Number; Standard Precision; 1-31/32" Bore; 0.847" Width; Single Row of Roller
Part #
JLM104948
BDI #
17142981
Details
41.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-JLM104948/p/17142981
Your Price
$ 41.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.29
EAN
4547359479249
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JLM104948
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; JLM104948 Basic Number; Standard Precision; 1-31/32" Bore; 0.847" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
0.847 Inch | 21.514 Millimeter
Bore
1.969 Inch | 50.013 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh