NTN
NTN
4T-JLM506811
NTN NTN
Description
4T-JLM506811 TAPERED RLR BRG CUP ; SGL 90MMX20.5MM STL
Bearing Cup; JLM506811 Basic Number; Standard Precision; 3.543" Outside Diameter; 0.807" Width; Single Row of Roller
Part #
JLM506811
BDI #
17142986
Details
42.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-JLM506811/p/17142986
Your Price
$ 42.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.21
EAN
4547359479331
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
JLM506811
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; JLM506811 Basic Number; Standard Precision; 3.543" Outside Diameter; 0.807" Width; Single Row of Roller
Outside Diameter
3.543 Inch | 89.992 Millimeter
Width
0.807 Inch | 20.498 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


