NTN
NTN
4T-JLM506849
NTN NTN
Description
4T-JLM506849 TAPERED RLR BRG CONE ; 55MMX23MM
Bearing Cone; JLM506849 Basic Number; Standard Precision; 2.165" Bore; 29/32" Width; Single Row of Roller
Part #
JLM506849
BDI #
17142987
Details
56.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-JLM506849/p/17142987
Your Price
$ 56.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.363
EAN
4547359479362
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JLM506849
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; JLM506849 Basic Number; Standard Precision; 2.165" Bore; 29/32" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
0.906 Inch | 23.012 Millimeter
Bore
2.165 Inch | 54.991 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


