NTN
NTN
4T-JLM508748
NTN NTN
Description
4T-JLM508748 TAPERED RLR BRG CONE ; 60MMX24MM
Bearing Cone; JLM508748 Basic Number; Standard Precision; 2.362" Bore; 0.945" Width; Single Row of Roller
Part #
JLM508748
BDI #
17142994
Details
117.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-JLM508748/p/17142994
Your Price
$ 117.78 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.405
EAN
4547359479454
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JLM508748
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; JLM508748 Basic Number; Standard Precision; 2.362" Bore; 0.945" Width; Single Row of Roller
Bore
2.362 Inch | 59.995 Millimeter
Width
0.945 Inch | 24.003 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


