NTN
NTN
4T-JLM603013Z
NTN NTN
Description
4T-JLM603013Z TAPERED RLR BRG CUP ; 78MMX15MM
Bearing Cup; JLM603013Z Basic Number; Standard Precision; 3.071" Outside Diameter; 0.591" Width; Single Row of Roller
Part #
JLM603013Z
BDI #
17142996
Details
45.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-JLM603013Z/p/17142996
Your Price
$ 45.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.119
EAN
4547359479461
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
JLM603013Z
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.262
Long Description
Bearing Cup; JLM603013Z Basic Number; Standard Precision; 3.071" Outside Diameter; 0.591" Width; Single Row of Roller
Width
0.591 Inch | 15.011 Millimeter
Outside Diameter
3.071 Inch | 78.003 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


