NTN
NTN
4T-JLM704610
NTN NTN
Description
4T-JLM704610 TAPERED RLR BRG CUP ; SGL 84MMX17.5MM STL
Bearing Cup; JLM704610 Basic Number; Standard Precision; 3.307" Outside Diameter; 0.689" Width; Single Row of Roller
Part #
JLM704610
BDI #
17142998
Details
22.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-JLM704610/p/17142998
Your Price
$ 22.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.161
EAN
4547359479508
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
JLM704610
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.355
Long Description
Bearing Cup; JLM704610 Basic Number; Standard Precision; 3.307" Outside Diameter; 0.689" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.689 Inch | 17.501 Millimeter
Outside Diameter
3.307 Inch | 83.998 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


