NTN
NTN
4T-JLM813010
NTN NTN
Description
4T-JLM813010 TAPERED RLR BRG CUP ; SGL 110MMX20.5MM STL
Bearing Cup; JLM813010 Basic Number; Standard Precision; 110MM Outside Diameter; 20.5MM Width; Single Row of Roller
Part #
JLM813010
BDI #
17143007
Details
62.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-JLM813010/p/17143007
Your Price
$ 62.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.298
EAN
4547359479690
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
JLM813010
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Manufacturer Item Number
JLM813010
Long Description
Bearing Cup; JLM813010 Basic Number; Standard Precision; 110MM Outside Diameter; 20.5MM Width; Single Row of Roller
Bore
0 Inch | 0 Millimeter
Width
0.807 Inch | 20.5 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


