NTN
NTN
4T-JM719149
NTN NTN
Description
JM719149 TAPERED RLR BRG CONE ; 95MMX34MM
Bearing Cone; JM719149 Basic Number; Standard Precision; 95MM Bore; 34MM Width; Single Row of Roller
Part #
JM719149
BDI #
17143039
Details
210.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-JM719149/p/17143039
Your Price
$ 210.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
1.41
EAN
4547359480573
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
JM719149
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Medium Duty | Sheet Metal Cage | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; JM719149 Basic Number; Standard Precision; 95MM Bore; 34MM Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Bore
3.74 Inch | 95 Millimeter
Width
1.339 Inch | 34 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


