NTN
NTN
4T-JM734410
NTN NTN
Description
JM734410 TAPERED RLR BRG CUP ; SGL 240MMX37MM STL
Bearing Cup; JM734410 Basic Number; Standard Precision; 9.449" Outside Diameter; 1.457" Width; Single Row of Roller
Part #
JM734410
BDI #
17143041
Details
750.81
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-JM734410/p/17143041
Your Price
$ 750.81 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
1.99
EAN
4547359480603
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
JM734410
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
4.398
Long Description
Bearing Cup; JM734410 Basic Number; Standard Precision; 9.449" Outside Diameter; 1.457" Width; Single Row of Roller
Outside Diameter
9.449 Inch | 240.005 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
1.457 Inch | 37.008 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


