NTN
NTN
4T-JM736149
NTN NTN
Description
4T-JM736149 TAPERED RLR BRG CONE ; 180MMX45MM
Bearing Cone; JM736149 Basic Number; Standard Precision; 7.087" Bore; 1.772" Width; Single Row of Roller
Part #
JM736149
BDI #
17143043
Details
1271.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-JM736149/p/17143043
Your Price
$ 1,271.36 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
9.14
EAN
4547359480634
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
JM736149
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Medium Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; JM736149 Basic Number; Standard Precision; 7.087" Bore; 1.772" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
1.772 Inch | 45.009 Millimeter
Bore
7.087 Inch | 180.01 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


