NTN
NTN
4T-JM738210
NTN NTN
Description
4T-JM738210 TAPERED RLR BRG CUP ; SGL 260MMX36.5MM STL
Bearing Cup; JM738210 Basic Number; Standard Precision; 260MM Outside Diameter; 36.5MM Width; Single Row of Roller
Part #
JM738210
BDI #
17147912
Details
673.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-JM738210/p/17147912
Your Price
$ 673.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
2.2
EAN
4547359480641
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
JM738210
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Medium Duty | Hardened Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cup; JM738210 Basic Number; Standard Precision; 260MM Outside Diameter; 36.5MM Width; Single Row of Roller
Width
1.437 Inch | 36.5 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
10.236 Inch | 260 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


