NTN
NTN
4T-L21511
NTN NTN
Description
4T-L21511 TAPERED RLR BRG CUP ; SGL 1.3775"X0.343" STL
Bearing Cup; L21511 Basic Number; Standard Precision; 1.378" Outside Diameter; 0.343" Width; Single Row of Roller
Part #
L21511
BDI #
17142083
Details
40.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-L21511/p/17142083
Your Price
$ 40.49 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.018
EAN
4547359482942
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
L21511
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.04
Long Description
Bearing Cup; L21511 Basic Number; Standard Precision; 1.378" Outside Diameter; 0.343" Width; Single Row of Roller
Width
0.343 Inch | 8.712 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
1.378 Inch | 35.001 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


