NTN
NTN
4T-L21549
NTN NTN
Description
4T-L21549 TAPERED RLR BRG CONE ; 0.625"X0.433"
Bearing Cone; L21549 Basic Number; Standard Precision; 5/8" Bore; 0.433" Width; Single Row of Roller
Part #
L21549
BDI #
17142084
Details
73.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-L21549/p/17142084
Your Price
$ 73.89 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.03
EAN
4547359482959
Product Group - BDI
B04334
Precision Class
Standard
Component
Cone
Basic Number
L21549
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; L21549 Basic Number; Standard Precision; 5/8" Bore; 0.433" Width; Single Row of Roller
Outside Diameter
0 Inch | 0 Millimeter
Width
0.433 Inch | 10.998 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh