NTN
NTN
4T-L225810
NTN NTN
Description
4T-L225810 TAPERED RLR BRG CUP ; SGL 6.6875"X0.8125" STL
Bearing Cup; L225810 Basic Number; Standard Precision; 6-11/16" Outside Diameter; 13/16" Width; Single Row of Roller
Part #
L225810
BDI #
17148072
Details
203.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-L225810/p/17148072
Your Price
$ 203.20 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171529
Weight / Kilogram
0.55
EAN
4547359099317
Product Group - BDI
B04334
Precision Class
Standard
Component
Cup
Basic Number
L225810
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.215
Long Description
Bearing Cup; L225810 Basic Number; Standard Precision; 6-11/16" Outside Diameter; 13/16" Width; Single Row of Roller
Width
0.813 Inch | 20.65 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.688 Inch | 169.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


