NTN
NTN
4T-L432310
NTN NTN
Description
4T-L432310 TAPERED ROLLER BEARING
Bearing Cup; L432310 Basic Number; Standard Precision; 8-3/32" Outside Diameter; 23/32" Width; Single Row of Roller
Part #
L432310
BDI #
17147765
Details
746.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-L432310/p/17147765
Your Price
$ 746.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.6
EAN
4547359099393
Product Group - BDI
B04336
Precision Class
Standard
Component
Cup
Basic Number
L432310
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.40
Noun
Cup
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.3228
Long Description
Bearing Cup; L432310 Basic Number; Standard Precision; 8-3/32" Outside Diameter; 23/32" Width; Single Row of Roller
Outside Diameter
8.094 Inch | 205.588 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.719 Inch | 18.263 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


