NTN
NTN
4T-L44643L
NTN NTN
Description
L44643L TAPERED RLR BRG CONE ; 1"X1.252"
Bearing Cone; L44643L Basic Number; Standard Precision; 1" Bore; 1.252" Width; Single Row of Roller
Part #
L44643L
BDI #
17142104
Details
61.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearings/4T-L44643L/p/17142104
Your Price
$ 61.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171527
Weight / Kilogram
0.09
EAN
4547359483130
Product Group - BDI
B04336
Precision Class
Standard
Component
Cone
Basic Number
L44643L
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Light Duty | Carburized Steel Case
Category - BDI
Tapered Roller Bearings
Harmonized Tariff Code
8482.99.15.80
Noun
Cone
Keyword String
Bearing
Manufacturer URL
https://www.ntnglobal.com
Long Description
Bearing Cone; L44643L Basic Number; Standard Precision; 1" Bore; 1.252" Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
1 Inch | 25.4 Millimeter
Width
1.252 Inch | 31.801 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh